Learn More
Azpack™ Sealing Compound
Create flexible joints between glass components. Azpack™ Sealing Compound is flexible between –60 and 300°C and can be used for many sealing purposes.
Brand: Azpack™ 12358049
22.78 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.09540kg
Description
- 75mL tube
- Self-levelling
- Works at high temperatures
- Flexible between –60 to 300°C
- Resistant to solvents and chemicals.
- Provides good electrical insulation
Specifications
Adhesive Sealant | |
White | |
75 mL tube | |
-60°C to +300°C |
FDA | |
Silicone Rubber | |
1 Ea. |