missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Sealing ring, for polished spherical joints (silicone + FEP)
For sealing DURAN™ ball joints without ground joints with high demands on chemical resistance.
£173.00 - £375.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Silicone, FEP |
For Use With (Application) | Sealing of non-sanded spherical ground joints |
Packaging Quantity | 10/Pk. |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15807091
|
DWK Life Sciences
286236402 |
64 NS |
£375.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15857081
|
DWK Life Sciences
286231301 |
S 13 NS |
£173.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15867081
|
DWK Life Sciences
286231901 |
19 NS |
£202.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15877081
|
DWK Life Sciences
286232906 |
29 NS |
£262.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15887081
|
DWK Life Sciences
286233508 |
35 NS |
£321.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15897081
|
DWK Life Sciences
286234101 |
41 NS |
£346.00
Pack of 10 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
Description
Non-sanded DURAN™ spherical ground joints only seal via the sealing ring. FEP-coated silicone rings are used where high chemical resistance is required.
- Due to the material properties, it can be used for work with high demands on the chemical resistance of the sealing ring.
- Silicone and FEP sealing ring
Specifications
Not Autoclavable | |
Silicone, FEP | |
Sealing of non-sanded spherical ground joints | |
10/Pk. |