missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Vacuum Traps

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

Brand:  Labconco™ 7538000

 View more versions of this product

Product Code. 15183015

  • £1475.00 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket

Requires : To find a pump for use with this trap, see Pumps.
This item is not returnable. View return policy

Description

Description

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

Specifications

Specifications

0.237 in.
0.75 in.
900 mL
Prevent contaminants from migrating into the vacuum pump
9.75 in.
0.75 in. o.d. inlet/outlet connection
−75°C
3100 mL
4.1 kg
900 mL
1.9 cm
Stainless Steel
Refrigerated freeze-dry system
24.76 cm
−103°F
0.818 gal.
9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers