missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura™ Analytical Balance

Product Code. 15410573 Shop All Sartorius Products
Click to view available options
Capacity:
120/220g
120g
320g
Readability:
0.01 mg
0.01, 0.1 mg
0.1 mg
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15410573

Brand: Sartorius™ SECURA3241CEU

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features built-in protection systems for complete reliability and regulatory compliance.

  • Integrated protection systems for minimizing risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
  • SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug and Work connectivity to Sartorius printer
TRUSTED_SUSTAINABILITY

Specifications

Connection Type PC-direct data transfer, Plug and Play to Sartorius printer
Capacity 320g
Display Type Color Touchscreen
Readability 0.1 mg
Includes Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances
Leveling Real-Time Level Support
Linearity 0.2 mg
Model 324
Repeatability 0.1 mg
Stabilization Time 2 sec.
Type Analytical Balance
Dimensions (D x W x H) 376 x 218 x 316 mm
Height (Metric) 218 mm Chamber
Diameter (Metric) Outer Pan 90 mm
Weight (Metric) 8.2 mg Sample
Electrical Requirements 100/240 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.