missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Analytical Balance
Features built-in protection systems for complete reliability and regulatory compliance.
Brand: Sartorius™ SECURA225D-1CEU
8340.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Integrated protection systems for minimizing risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
- SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to Sartorius printer

Specifications
PC-direct data transfer, Plug and Play to Sartorius printer | |
Color Touchscreen | |
Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances | |
0.1, 0.2 mg | |
0.03/0.07 mg | |
Analytical Balance | |
218 mm Chamber | |
8.2 mg Sample |
120/220g | |
0.01, 0.1 mg | |
Real-Time Level Support | |
225 | |
2, 6 sec. | |
376 x 218 x 316 mm | |
80 mm | |
100/240 V 50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Videos
-
Sartorius Secura laboratory balance user interface
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Secura™ Analytical Balance > Model: 225; Capacity: 120/220g; Readability: 0.01/0.1mg
Spot an opportunity for improvement?Share a Content Correction