missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura Analytical Balance
Reduce your risk with integrated and intelligent protection systems
Brand: Sartorius™ SECURA3102-1CEU
3339.25 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
This item is not returnable.
View return policy
Description
- Integrated protection systems for minimizing your risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug & Work connectivity to a Sartorius printer

Specifications
Council Directive 2009/23/EC, EN 45501:1992, and O | |
Touchscreen with Sartorius Graphical User Interface | |
15 to 80% for temperatures up to 31°C | |
Sensor with alarm function and interactive user guide | |
ABS Plastic, Aluminum Die-cast | |
10 mg | |
1 sec. | |
Analytical Balance | |
360 x 216 x 95 mm | |
95 mm | |
180 mm | |
2 w | |
2 w | |
50/60 Hz |
3100 g | |
10 mg | |
Universal power adapter, in-use cover, application | |
20 mg | |
3102-1CEU | |
±3 ppm/K between 10 and 30°C | |
10°C to 30°C | |
Weighing, Density, Percentage, Checkweighing, Peak | |
216 mm | |
360 mm | |
5.2 kg | |
12 - 18 VDC Input Voltage | |
0.2 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Secura Analytical Balance > Model: 3102-1CEU; Capacity: 3100g
Spot an opportunity for improvement?Share a Content Correction