missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Precision Weighing Balance with Internal Adjustment
GREENER_CHOICE

Easy, reliable weighing in regulated work areas.

Brand:  Sartorius SECURA612-1S

2284.28 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15460573

  • £2595.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, USB data cable, in-use cover, application guide
This item is not returnable. View return policy

Description

Description

Easy, reliable weighing in regulated work areas

Designed for customers who work in regulated environments and need high quality results without any risk. Secura ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control – an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and Level Control for working in laminar air flow environments

Specifications

  • Calibration: isoCAL internal automatic calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications

Standard Applications: Weighing; density; percentage; checking, peak hold, counting; unstable conditions.

Special lab applications: Mixing, components, statistics, and conversion.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

GLP, GMP
610 g
±5 mg
Universal power adapter, USB data cable, in-use co
20 mg
612
≤1 sec.
10°C to 30°C
2 Years
8.6 in.
9.4 cm
36 cm
11.2 lb.
100-240 V 50/60 Hz
2 w
50-60 Hz
Mini USB
Colored Touchscreen
g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts | lb, tlc, Kt, tol, bat, MS, N
Real-Time Level Support
Diamond, Die-cast Metal, Stainless Steel
10 mg
50°F to 86°F
Precision Balance
36 × 21.8 × 9.4 cm
21.8 cm
14.1 in.
180 mm
5.9 kg
100-240 V
0.2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers