Learn More
Sartorius Secura™ Standard Laboratory Balance
Reduce your risk with integrated and intelligent protection systems. Sartorius Secura™ standard laboratory scales provide highly accurate weighing results with maximum operating convenience. The range of scales features weighing capacities from 21g to 6,100g.
£21345.00
Specifications
Certifications/Compliance | GLP, GMP |
---|---|
Connection Type | mini USB |
Display Type | Color Touchscreen |
Leveling | Real-time level support |
Voltage | 100/240 V |
Product Code | Brand | Capacity | Readability | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Price | Quantity & Availability | |||
15653816
|
Sartorius
SECURA26-1S |
21 g | 0.002 mg | Micro Balance |
£21345.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
- Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
- Cal Audit Trail function to document the quality of each weigh-in procedure you perform
- IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
- SQmin - monitoring of compliance with USP minimum sample weight limits
- Password protection of set-up settings
- LevelControl continuously checks to see if the balance is perfectly level
Specifications
GLP, GMP | |
Color Touchscreen | |
100/240 V |
mini USB | |
Real-time level support | |
50/60 Hz |