missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Secure Click™ Half Facepiece Reusable Respirator
3M™ Secure Click™ Half Facepiece Reusable Respirator is designed with smart and intuitive features, which makes it simple and reliable.
£41.60
Specifications
Certifications/Compliance | AS/NZS 1716:2012 |
---|---|
Connection Type | Secure Click™ |
Color | Dark Gray |
Material | Silicone, Nylon |
Product Type | Half Facepiece Respirator |
Description
- Greater breathability and comfort provided by the world’s first quad flow cartridge system
- Push button seal check helps bolster confidence that the respirator is properly sealed to the face
- Speaking diaphragm is designed to help provide easier communication while you work
- Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection
- Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields
Specifications
AS/NZS 1716:2012 | |
Dark Gray | |
Half Facepiece Respirator | |
10/Cs. |
Secure Click™ | |
Silicone, Nylon | |
Without Speaking Diaphragm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Secure Click™ Half Facepiece Reusable Respirator