Learn More
3M™ Secure Click™ Half Mask Reusable Respirator
Designed with smart and intuitive features, the Secure Click™ Half Mask Reusable Respirator is simple, comfortable and reliable. Available in three sizes: small, medium, and large, these respirators all come with an optional speaking diaphragm.
Brand: 3M™ 7100171979
28.30 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 0.26100kg
Description
- Greater breathability and comfort provided by the world's first quad flow cartridge system.
- Push button seal check helps bolster confidence that the respirator is properly sealed to the face.
- Speaking diaphragm is designed to help provide easier communication while you work.
- Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection.
- Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields.
- Over-moulded design for easy assembly/disassembly.
- Advanced silicone material for increased comfort and greater durability.
Specifications
CE Approved, AS/NZS 1716:2012 | |
Gray | |
Half Facepiece Respirator | |
Half facepiece, Reusable | |
HF-801 |
Secure Click™ | |
Silicone, Nylon | |
Small | |
Without Speaking Diaphragm | |
10/Cs. |