missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Secure Click™ Half Mask Reusable Respirator
Designed with smart and intuitive features, the Secure Click™ Half Mask Reusable Respirator is simple, comfortable and reliable. Available in three sizes: small, medium, and large, these respirators all come with an optional speaking diaphragm.
£49.40
Specifications
Certifications/Compliance | AS/NZS 1716:2012 |
---|---|
Connection Type | Secure Click™ |
Color | Dark Gray |
Material | Silicone, Nylon |
Product Type | Half Facepiece Respirator |
Product Code | Brand | Size | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Includes | Price | Quantity & Availability | ||||
16486370
|
3M™
7100172006 |
Small | Speaking Diaphragm |
£49.40
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
16446370
|
3M™
7100171980 |
Medium | Speaking Diaphragm |
£49.40
Each |
In Stock
Log in to see stock. |
||||
16476370
|
3M™
7100172005 |
Large | Speaking Diaphragm |
£49.40
Each |
In Stock
Log in to see stock. |
||||
Description
- Greater breathability and comfort provided by the world's first quad flow cartridge system.
- Push button seal check helps bolster confidence that the respirator is properly sealed to the face.
- Speaking diaphragm is designed to help provide easier communication while you work.
- Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection.
- Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields.
- Over-moulded design for easy assembly/disassembly.
- Advanced silicone material for increased comfort and greater durability.
Specifications
AS/NZS 1716:2012 | |
Dark Gray | |
Half Facepiece Respirator | |
10/Cs. |
Secure Click™ | |
Silicone, Nylon | |
Speaking Diaphragm |