missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 200 Safety Glasses
SecureFit™ 200 Series are lightweight safety glasses with Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.
Brand: 3M™ 7100194738
99.72 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Economical lightweight (18 g) 3M™ SecureFit™ Safety Glasses range
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization.
- The temples flex and self-adjust to the size of wearer's head
- Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
- Wraparound design improves the security of fit and prevents slipping
- Flat and flexible temples combine easily with earmuffs
- Easy to clean
- Foam gasket available to help limit eye exposure to debris
- Prescription insert available
Specifications
Anti-fog, Scratch-resistant | |
Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Amber | |
Plastic | |
Plastic | |
None |