Learn More
3M™ SecureFit™ 200 Safety Glasses
SecureFit™ 200 Series are lightweight safety glasses with Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.
Brand: 3M™
96.10 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 42.00000kg
Description
- Economical lightweight (18 g) 3M™ SecureFit™ Safety Glasses range
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization.
- The temples flex and self-adjust to the size of wearer's head
- Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
- Wraparound design improves the security of fit and prevents slipping
- Flat and flexible temples combine easily with earmuffs
- Easy to clean
- Foam gasket available to help limit eye exposure to debris
- Prescription insert available
Specifications
Anti-fog, Scratch-resistant | |
Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Clear | |
Plastic | |
Plastic | |
None |