missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 200 Safety Glasses
103.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Polycarbonate
Description
- Self-adjusting to fit a wide range of head sizes
- Diffuses pressure over the ear with 3M™ Pressure Diffusion Temple Technology for a secure and comfortable fit
- Anti-scratch and anti-fog coating provides increased durability and helps improve vision
- Lightweight for increased comfort
- Flat and flexible temples combine easily with earmuffs
- Wraparound design improves the security of fit and prevents slipping
- Dark shade coloured lens protects against sun glare
- Lens marking: 5-3.1 3M 1 FT CE
- Frame marking: SF200 Series, 3M EN166 FT CE
Specifications
Lens Coating | Scratch-resistant |
Description | SF202AS/AF-EU |
Lens Tint | Gray |
Frame Color | Gray |
Quantity | 20/Cs. |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'