missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 500 Safety Glasses
3M™ SecureFit™ Safety Glasses 500 Series features a stylized lens shape with temples that automatically self-adjust to help provide a secure and comfortable fit.
£9.10 - £20.20
Specifications
Certifications/Compliance (Europe) | EN 166:2001 |
---|---|
Product Type | Protective Eyewear |
Frame Material | Polycarbonate |
UV Protection | UV400 |
Product Code | Brand | Model | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Lens Coating | Price | Quantity & Availability | |||||
17374670
|
3M™
7100243142 |
SF501SGAF-BLK-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
In Stock
Log in to see stock. |
|||||
17384670
|
3M™
7100243934 |
SF501SGAF-RED-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17304680
|
3M™
7100243963 |
SF509AF-BLK | Anti-fog, Scratch-resistant |
£15.15
Each |
In Stock
Log in to see stock. |
|||||
17314680
|
3M™
7100243964 |
SF501SGAF-BLK-FM-EU | Anti-fog, Scratch-resistant |
£18.20
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17334680
|
3M™
7100243971 |
SF501SGAF-GRN-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
In Stock
Log in to see stock. |
|||||
17344680
|
3M™
7100243977 |
SF517ASP-GRN-EU | Scratch-resistant |
£18.20
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17354680
|
3M™
7100243978 |
SF550ASP-GRN-EU | Scratch-resistant |
£20.20
Each |
In Stock
Log in to see stock. |
|||||
17364680
|
3M™
7100243979 |
SF501ASP-BLK-EU | Scratch-resistant |
£9.10
Each |
In Stock
Log in to see stock. |
|||||
17374680
|
3M™
7100243980 |
SF503SGAF-BLK-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17384680
|
3M™
7100243989 |
SF530ASP-GRN-EU | Scratch-resistant |
£18.20
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17394680
|
3M™
7100243995 |
SF507SGAF-BLK-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17304690
|
3M™
7100244022 |
SF505SGAF-DGR-EU | Anti-fog, Scratch-resistant |
£15.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17314690
|
3M™
7100244045 |
SF501AF-BLK-EU | Anti-fog, Scratch-resistant |
£12.15
Each |
In Stock
Log in to see stock. |
|||||
17374690
|
3M™
7100244062 |
SF528SGAF-DGR-EU | Anti-fog, Scratch-resistant |
£15.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
17394690
|
3M™
7100244201 |
SF502SGAF-BLK-EU | Anti-fog, Scratch-resistant |
£14.15
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
Description
- Sleek and compatible 3M™ SecureFit™ Safety Glasses range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position, designed to help improve the positioning when worn with respirators
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head
- 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
- Protection against UV up to 400 nm
- Wraparound design improves the security of fit and prevents slipping
- Flat and flexible temples combine easily with earmuffs and provide solid side protection
- Easy to clean
- Foam gasket available to help limit eye exposure to debris
Specifications
EN 166:2001 | |
Protective Eyewear | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ SecureFit™ 500 Safety Glasses