missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Safety Glasses, Anti-Fog / Anti-Scratch Coating (K&N)
191.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Frame Color:
Black/Yellow
Brown
Gray/Blue
Grey
Red/Gray
Lens Tint:
Amber
Brown
Clear
Gray
Indoor/Outdoor Gray
Orange
Description:
SF401SGAF-BLU-EU
SF401SGAF-BLU-F-EU, Includes removable foam-lined gasket
SF401SGAF-RED-EU
SF402SGAF-BLU-EU
SF403SGAF-YEL-EU
SF405SGAF-BLA-EU
SF406SGAF-BLA-EU
SF407SGAF-BLU-EU
SF601SGAF/FI-EU
Description
- Diffuse pressure over the ear with 3M™ Pressure Diffusion Temple Technology
- Soft, adjustable nose pads provide added comfort
- Flat and flexible temples combine easily with earmuffs and provide solid side protection
- Wraparound design gives the user a wide field of vision
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Excellent protection against Ultraviolet (UV) radiation
- 19 g lightweight design
Specifications
Lens Coating | Anti-fog |
Description | SF401SGAF-BLU-F-EU, Includes removable foam-lined gasket |
Lens Tint | Clear |
Frame Color | Gray/Blue |
Includes | Removable foam-lined gasket |
Quantity | 20/Cs. |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'