missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Protective Eyewear
Click to view available options
Lens Tint:
Amber
Clear
Gray
Description
- Need to stock multiple frame sizes at work sites eliminated by self-adjusting feature
- Secure, snug fit prevents slippage even during motion
- Anti-fog coating ensures moisture free lenses in hot and humid conditions
- Anti-scratch coating protects lenses from scratches, nicks and scrapes
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380nm
- 3M Catalog# SF201AF, SF201AS, SF202AF, SF202AS, SF203AF
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.

Specifications
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Model | SF201AS |
No. per Pack | 20/Pk. |
Temple Style | Proprietary self-adjusting 3M Pressure Diffusion Temple Technology |
Lens Material | Polycarbonate |
Frame Type | Frameless |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
3M SecureFit protective eyewear
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ SecureFit™ Protective Eyewear >
Spot an opportunity for improvement?Share a Content Correction