missing translation for 'onlineSavingsMsg'
Learn More
3M™ SecureFit Protective Eyewear with Anti-Fog Lens Product Code.: 15797727
In Stock
to see stock.
Add to basket

3M™ SecureFit Protective Eyewear with Anti-Fog Lens

Product Code. 15797727
+2.00
Click to view available options
Magnification Power:
+1.50
+2.00
+2.50

Product Code. 15797727

Brand: 3M™ 7100114948

In Stock
to see stock.
Edge
Add to basket
Add to basket

3M™ SecureFit™ Protective Eyewear naturally adjusts the temples to individual head sizes for a customized fit to each person

Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct protective eyewear for the task and for the unique needs of the worker is important

  • Naturally adjusts the temples to individual head sizes for a customized fit to each person
    • Self-adjusting feature is possible through 3M’s proprietary Pressure Diffusion Temple Technology, a new design with no moving parts and nothing to adjust
    • Designed to diffuse pressure over the ears
    • Gasses automatically adjust to the head and facial features of the wearer
  • Clear anti-fog coated polycarbonate lens absorbs 99.9%UV and features a reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work
  • Meets the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010.
  • Weighs less than 1 ounce
  • Durable
  • Snug-fitting to keep the glasses securely in place as the wearer looks up and down or side to side, eliminating the need for frequent repositioning of the glasses due to head movement
  • Flexible
  • Comfortable and personal fit t
  • Help eliminate the expense of stocking multiple frame sizes at jobsites to accommodate different people
  • Anti-fog coating on the lenses helps reduce the chances of fogging in hot and humid environments, maintain visibility and reduce the need to remove glasses to wipe away moisture from the lenses
  • Impact resistant polycarbonate lenses absorb 99.9% UVA and UVB rays up to 380nm
  • Meet the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Lens Coating Anti-fog
Description 3M SF420AF
Frame Color Black, Green
Magnification Power +2.00
No. per Pack 1 Ea.
Size Universal
  • 3M - SecureFit 400 series eye protection
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      3M SecureFit 400 series eye protection

    • 3M - SecureFit protective eyewear
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        3M SecureFit protective eyewear

      • Multiple Manufacturers
        Save up to 60% on gloves, apparel, and more
        Promo Code: 24131

        Expires2025-06-08

        New Offer
        Shop Now
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      3M™ SecureFit Protective Eyewear with Anti-Fog Lens >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.