missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit Protective Eyewear with Anti-Fog Lens
11.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Magnification Power:
+1.50
+2.00
+2.50
Description
Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct protective eyewear for the task and for the unique needs of the worker is important
- Naturally adjusts the temples to individual head sizes for a customized fit to each person
- Self-adjusting feature is possible through 3M’s proprietary Pressure Diffusion Temple Technology, a new design with no moving parts and nothing to adjust
- Designed to diffuse pressure over the ears
- Gasses automatically adjust to the head and facial features of the wearer
- Clear anti-fog coated polycarbonate lens absorbs 99.9%UV and features a reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work
- Meets the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010.
- Weighs less than 1 ounce
- Durable
- Snug-fitting to keep the glasses securely in place as the wearer looks up and down or side to side, eliminating the need for frequent repositioning of the glasses due to head movement
- Flexible
- Comfortable and personal fit t
- Help eliminate the expense of stocking multiple frame sizes at jobsites to accommodate different people
- Anti-fog coating on the lenses helps reduce the chances of fogging in hot and humid environments, maintain visibility and reduce the need to remove glasses to wipe away moisture from the lenses
- Impact resistant polycarbonate lenses absorb 99.9% UVA and UVB rays up to 380nm
- Meet the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010
Specifications
Certifications/Compliance | CE |
Lens Coating | Anti-fog |
Description | 3M SF415AF |
Frame Color | Black, Green |
Magnification Power | +1.50 |
No. per Pack | 1 Ea. |
Size | Universal |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'