missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Safety Glasses SF201SGAF-BLU-EU
5.60 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Coating: Scotchgard™ Anti-Fog
Description
- Safety glasses that self adjust to fit a wide array of head sizes
- 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort for a secure and comfortable fit
- 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
- Very lightweight, only 18 g
- The flat and flexible temples makes it very popular to use in combination with an Earmuff
Specifications
Certifications/Compliance | CE Approved |
Lens Coating | Anti-fog |
Product Type | Safety Spectacles |
Frame Color | Blue |
Temple Style | 3M™ Pressure Diffusion Temple Technology |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'