missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ SF600 Series Safety Glasses
10.30 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
I/O Mirror
Welding shade 1.7
Welding shade 3.0
Welding shade 5.0
Lens Type:
Polarized
Description
- Optical class 1 lens suitable for prolonged use
- Design provides coverage and a good field of vision based on two lenses in a semi-rimless design
- Offers protection against Ultraviolet (UV) radiation in accordance with European standards
- Weight: 27g
- 3M™ Pressure Diffusion Temple Technology for secure and comfortable fit
- Soft nose pads for comfortable fit
- Superior Scotchgard™ anti-fog coating meeting K and N on the standard clear, gray, and amber lenses
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Frame Color | Gray |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'