missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ X5500 Safety Helmet, Vented, CE
3M™ SecureFit™ Safety Helmet with adjustable positioning and easy-to-adjust, 4-point ratchet suspension system that features 3M ™ Pressure Diffusion Technology. 3M™ UVicator™ Sensor indicates over-exposed to UV-radiation.
£328.00
Specifications
For Use With (Application) | Construction, Forestry, Oil, and Gas |
---|---|
Material | ABS |
Product Type | Safety Helmet |
Suspension Type | 4-point Ratchet |
Ventilated | Ventilated |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17335333
|
3M™
7100175592 |
Yellow |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17345333
|
3M™
7100175593 |
Blue |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17355333
|
3M™
7100175594 |
Green |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17365333
|
3M™
7100175595 |
Red |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17375333
|
3M™
7100175596 |
Orange |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17385333
|
3M™
7100175597 |
Black |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17395333
|
3M™
7100175598 |
Hi-vis Green |
£328.00
Pack of 4 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
Description
- Secure, comfortable head protection against small falling objects and for general industrial use
- Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
- 4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
- Vents allow airflow through the helmet
- Optional vents allow airflow through the helmet
- Inspired by climbing helmets with a brimless design to give you a clear upward view
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it's time to replace it
- 3M™ Scotchlite™ Reflective Material can be added to increase visibility under low light conditions
- 3M™ Scotchlite™ Reflective Material can also be added to increase visibility under low light conditions
- Approved for lateral deformation (LD)
- Approved for lateral deformation
Specifications
Construction, Forestry, Oil, and Gas | |
Safety Helmet | |
Ventilated |
ABS | |
4-point Ratchet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ SecureFit™ X5500 Safety Helmet, Vented, CE