missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
GREENER_CHOICE

Product Code. 15825217
Click to view available options
Includes:
w/10mg Sodium Thiosulfate
w/o tablet
This item is not returnable. View return policy
This item is not returnable. View return policy

Conduct analysis of drinking water with this secure, sterile bottle that meets all EPA requirements for microbiology sample containers.

Conduct analysis of drinking water with the Thermo Scientific™ Security-Snap™ Sterile Coliform Water Sample Bottle. It meets all EPA requirements for microbiology sample containers as specified by the EPA Manual for the Certification of Laboratories Analyzing Drinking Water. Made from non-toxic, non-autofluorescent polypropylene with a molded-in 100 ±2.5mL fill line. Vial features a Security-Snap flip-top lid, which provides tamper-evidence before and after sample collection, as well as protection against any possibility of accidental opening during transport.

  • Polypropylene flip-top bottle with lock-and-seal lid design
  • Nontoxic, nonautofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with a 10mg sodium thiosulfate (Na2S2O3) tablet for sample dechlorination, or without a tablet for unchlorinated water sources
  • 100mL (±2.5mL) fill line
  • One (1) full inch of headspace above the fill line to facilitate mixing
  • Breakaway seal provides evidence of unbroken sterility prior to opening the bottle
  • Custody seal strap secures the Security-Snap lid, provides tamper evidence and eliminates the potential for accidental opening after sampling and during shipment to the lab

Certified containers come with the following features:

  • Certified sterile
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters Sterile
Color Natural
Description Security-Snap bottle
Diameter (English) Inner 1.75 in.
Diameter (English) 1.81 in.
Diameter (Metric) Inner 4.5 cm
Includes w/o tablet
Material HDPE
Packaging Case of 250
Sterility Sterile
Transparency Translucent
Certified Sterile
Closure Color Natural
Level Certified
Volume (English) Brim 4.73 oz.
Volume (Metric) Brim 140 mL
Certifications/Compliance Certified Sterile
Height (Metric) 95 mm
Height (English) 3.74 in.
Closure Material Polypropylene
Diameter (Metric) 46 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'