Learn More
Buerkle™ LaboPlast™ Sedimentaion Funnel Holder for Buerkle™ Funnel Stands
Allows Imholff Funnels to be placed in an absolutely vertical position. Buerkle™ LaboPlast™ Sedimentation Funnel holder for Imhoff Funnels ensures that Imhoff funnels will be held safely and securely.
Brand: Buerkle™
16.52 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09980kg
Description
- For funnels with 90mm dia. or more
- Polypropylene
- Magnetized
- Clamp screws not required
Specifications
Funnel Holder | |
Imhoff Funnel | |
1 | |
Magnet |
White | |
Polypropylene | |
Funnel Stand,Imhoff Funnels | |
90 mm |