Learn More
Buerkle™ Stand for Imhoff Sedimentation Funnel
Buerkle™ Stand for Imhoff Sedimentation Funnel ensures that Imhoff funnels will be held safely and securely and can be placed in an absolutely vertical position.
Brand: Buerkle™ 7118-2000
85.80 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- The stand for sedimentation funnels is used to keep, hold or store Imhoff funnels safely and reliably during sedimentation
- The stand for sedimentation funnels is used to keep, hold or store Imhoff funnels safely and reliably during sedimentation
- Two funnel holders ensure that Imhoff funnels will be held safely and securely and can be placed in an absolutely vertical position
- Stand with two holders for sedimentation funnels, suitable for funnels 90mm or more in diameter
- No clamping screws are necessary
- The height of the funnel holder can be adjusted easily and flexibly with one hand
- PP, chrome-plated steel
- Adjustable height up to 450mm
- For funnels with Ø 90mm or more
Specifications
Adjustable height | |
Polypropylene, Chrome-Plated Steel | |
300 mm | |
450 mm |
Imhoff Funnels, Funnels with 90 mm Diameter | |
Stand for funnels | |
220 mm |