missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Sedimentation Imhoff Cones

Manufactured with SAN for crystal clear visibility and strength. Kartell™ Sedimentation Imhoff Cone is an ideal solution for determining settleable solids in surface and saline waters and sewage.

Brand:  Kartell™ 0105500

Product Code. 10756192

  • £213.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured with SAN for crystal clear visibility and strength. Kartell™ Sedimentation Imhoff Cone is an ideal solution for determining settleable solids in surface and saline waters and sewage.

  • Permanently molded graduations provide an accurate measurement of mixtures
  • Polypropylene screw plug in base allows easy drainage
  • Back flush cleaning easily effected

Order Info

CapacityMetric

Specifications

Specifications

1000 mL
SAN
480 mm
Yes
Sedimentation Imhoff Cone
Top: 125 mm, Base: 7.8 ± 0.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Sedimentation Imhoff Cones > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.