missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Self-Adhesive Tape Probes with Mini Connector, 5 ft. FEP Insulated Wire

Type-T Self-Adhesive Tape Probes designed for easy installation and removal on a wide range of surfaces.

Brand:  Digi-Sense 08519-54

Code : A0

Additional Details : Weight : 0.03000kg

Product Code. 11745019

  • £78.33 / Pack of 3
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • The Kapton tape is rated to 400°F (203°C).
  • Tape can be applied and to almost any surface.
  • Response Time: 1.5 seconds or greater.
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C): type J-black, type K-yellow, type T-blue, and type E-purple.
  • Probes with a plastic handle have a maximum temperature of 275°F (135°C) before being affected.
  • These self-adhesive probes adhere to most surfaces.
  • Kapton-insulated wire and industrial adhesives for high temperature and long-term durability.
  • Includes 5-ft. of straight thermocouple wire with miniconnectors.
Specifications

Specifications

≥1.5 sec.
-200°C to +260°C
For Easy Installation and Removal on a Wide Range of Surfaces
-328°F to +500°F
25.4 mm
3 Pk.
ANSI
Thermocouple Probe
Mini Connector, 5 ft. FEP Insulated Wire
1 in.
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers