missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Self-Cleaning Vacuum System
Complete oil-free dry vacuum systems for rotary evaporators and concentrators
£2826.63
Specifications
Horsepower | 0.2 hp |
---|---|
Shipping Weight (English) | 36 lb. |
Shipping Weight (Metric) | 16.4 kg |
Certifications/Compliance | CE, CSA |
Material | PTFE |
Product Code | Brand | Amperage | Frequency | Model | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Frequency | Model | Voltage | Price | Quantity & Availability | ||
10229801
|
Welch™
2025-03 |
0.75 A | 50 Hz | 2025 | 230 V | ||||
Description
Corrosion-resistant PTFE diaphragm vacuum systems enable superior evaporation control and efficiency. Preserve your sample and your time with rapid, controlled solvent stripping from flasks up to 5L. Use 2 torr models for fast stripping of DMF.
Programmable Model 2028 enables walk-away control for up to five vacuum / time methods for 2 solvent samples.
- Automatic self-cleaning purge maintains efficiency, extends diaphragm life
- Free air displacement: 35 L/min (1.2 CFM)
- Incremental ballast switch enables fast response to bumping/foaming
- Inlet and exhaust separators protect pump and lab air from contaminants
- Select 9 torr model for atmospheric B.P to 120°C; 2 torr model to B.P. 160°C
Order Info
Dimensions: 13.62L x 12W x 11.3 in. H (34.5 x 30.5 x 28.1cm). Net weight: 30 lb. (13.6kg)
Certifications
CE, CSA
Specifications
0.2 hp | |
16.4 kg | |
PTFE | |
13.6 kg | |
28.7 cm | |
34.5 cm |
36 lb. | |
CE, CSA | |
30 lb. | |
35 L/min. | |
13.6 in. | |
12 in. |