missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Blue Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
£37.99 - £67.66
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Blue, Clear |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17811429
|
Brady™
173735 |
1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
£49.60
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17811439
|
Brady™
173781 |
1.5 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£62.12
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17841399
|
Brady™
173794 |
1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£67.66
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17851659
|
Brady™
173808 |
1.5 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£48.05
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17851399
|
Brady™
173820 |
1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£63.82
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17849174
|
Brady™
174597 |
1.5 x 0.75 in. | M710, BMP71 | 38.1 mm | Rectangle |
£53.20
Pack of 250 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
17881519
|
Brady™
173832 |
1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
£65.60
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891539
|
Brady™
173748 |
2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 63.5 mm | Rectangle |
£37.99
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17861589
|
Brady™
173759 |
4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
£45.40
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871589
|
Brady™
173844 |
4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
£61.49
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801659
|
Brady™
173852 |
6 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 152.4 mm | Rectangle |
£50.92
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Provided in a self-laminated format with a blue printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Blue, Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
-94°F to +158°F | |
0.004 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +70°C | |
0.102 mm |