missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.
Brand: Brady™ 170881
This item is not returnable.
View return policy
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Specifications
Autoclavable | |
M5-119-461 | |
White, Transparent | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51;BMP53;M511;M510 | |
80 Label(s) / Box | |
95.25 mm (W) x 38.10 mm (H) | |
-196°C to 110°C | |
0.048 mm | |
1.5 in. | |
95.25 mm | |
1.5 in |
2011/65/EU, 2015/863 | |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
Laboratory labelling | |
-196°C | |
80 | |
-321°F to 230°F | |
0.0019 in | |
95.25 mm (W) x 38.10 mm (H) | |
3.75 in | |
1.5 in | |
38.10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self-laminating Cryogenic Polyester Labels > Dimensions: 95.25 mm x 38.10 mm; Printer Compatibility: BMP51;BMP53;M511;M510; Color: Black on White, Transparent
Spot an opportunity for improvement?Share a Content Correction