missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.
£41.80 - £78.68
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
17831799
|
Brady™
170883 |
Black on White/Transparent | 0.375 x 1.125 in. | BMP51, M511 | Die-cut |
£70.45
Pack of 360 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17831829
|
Brady™
170880 |
Black on White/Transparent | 0.5 x 1.125 in. | BMP51, M511 | Die-cut |
£78.68
Pack of 360 |
In Stock
Log in to see stock. ![]() |
|||
17900730
|
Brady™
170766 |
Black on White/Transparent | 0.5 x 1.65 in. | BMP41, BMP51, M511 | Die-cut |
£52.80
Pack of 180 |
In Stock
Log in to see stock. |
|||
17990720
|
Brady™
170767 |
Black on White/Transparent | 0.5 x 1.75 in. | BMP41, BMP51, M511 | Die-cut |
£54.25
Pack of 180 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17980720
|
Brady™
170768 |
Black on White/Transparent | 0.5 x 2.2 in. | BMP41, BMP51, M511 | Die-cut |
£50.34
Pack of 140 |
In Stock
Log in to see stock. |
|||
17900680
|
Brady™
170769 |
Black on White/Transparent | 0.6 x 1.8 in. | BMP41, BMP51, M511 | Die-cut |
£56.15
Pack of 180 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17920730
|
Brady™
170770 |
Black on White/Transparent | 0.6 x 2.625 in. | BMP41, BMP51, M511 | Die-cut |
£45.65
Pack of 120 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
|||
17831719
|
Brady™
170878 |
Black on White/Transparent | 1 x 1.75 in. | BMP51, M511 | Die-cut |
£65.20
Pack of 180 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17801719
|
Brady™
170879 |
Black on White/Transparent | 1 x 2.625 in. | BMP51, M511 | Die-cut |
£48.10
Pack of 120 |
In Stock
Log in to see stock. |
|||
17821799
|
Brady™
170882 |
Black on White/Transparent | 1.5 x 2.25 in. | BMP51, M511 | Die-cut |
£61.62
Pack of 140 |
In Stock
Log in to see stock. |
|||
17891769
|
Brady™
170881 |
Black on White/Transparent | 1.5 x 3.75 in. | BMP51, M511 | Die-cut |
£41.80
Pack of 80 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17841819
|
Brady™
170875 |
Black on White | 25 ft. x 0.375 in. | BMP41, BMP51, M511 | Continuous |
£43.30
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17960760
|
Brady™
170765 |
Black on White | 25 ft. x 0.5 in. | BMP41, BMP51, M511 | Continuous |
£44.85
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17871829
|
Brady™
170876 |
Black on White | 25 ft. x 1 in. | BMP51, M511 | Continuous |
£56.63
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
17891779
|
Brady™
170877 |
Black on White | 25 ft. x 1.25 in. | BMP51, M511 | Continuous |
£62.24
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Specifications
Autoclavable | |
Permanent Acrylic | |
Polyester | |
-321°F to +230°F |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Matte | |
Labels | |
0.0019 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self-laminating Cryogenic Polyester Labels