missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Polyester Labels
Use these labels for laboratory and healthcare applications. Brady™ Self-Laminating Polyester Labels are printable, self-laminating and feature excellent abrasion and smudge resistance. Labels adhere to conical and large tubes and vials for easy sample identification.
£24.26 - £437.00
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815) |
---|---|
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Material | Self-laminating Polyester |
Product Type | Labels |
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11514314
|
Brady™
800537 |
White | 15 mm | 40 mm |
£437.00
1 roll |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11824095
|
Brady™
110931 |
Black, White | 6.4 mm | 9.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Use these labels for laboratory and healthcare applications. Brady™ Self-Laminating Polyester Labels are printable, self-laminating and feature excellent abrasion and smudge resistance. Labels adhere to conical and large tubes and vials for easy sample identification.
- For use with thermal transfer printers
- Self-laminating polyester labels with permanent acrylic adhesive
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Matte | |
Labels |
Acrylic, Permanent | |
Self-laminating Polyester |