missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels for M611 and BMP61
Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 150854
Additional Details : Weight : 0.07700kg
Description
- Good smudge resistance, solvent resistance and high/low-temperature performance
- Service temperature of -320 to 230° F (-196 to 110° C)
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- A ribbon is required to print this material. Use Part Number M61-R4310
Specifications
Permanent Acrylic | |
Matte | |
Polyester | |
Ink Jet | |
Non-sterile | |
-196°C | |
-321°F to +230°F | |
0.0019 in. | |
48.90 mm | |
45.72 mm | |
15.24 mm | |
25.40 mm | |
82 g |
White | |
Roll | |
Front | |
Labels | |
BMP™61 Label Printer; BradyPrinter M611 Mobile Label Printer | |
100 Labels/Roll | |
-196°C to +110°C | |
0.048 mm | |
1.8 in. | |
0.6 in. | |
1 in. | |
45.72 mm |