missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Polyester Labels for M710

Printer Labels for use with Brady™ Printer M710.

Brand:  Brady™ 311979

207.10 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.


 View more versions of this product

Product Code. 17867934

  • £221.00 / Pack of 500
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
Specifications

Specifications

ASTM D 1000
None
Matte
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
-196°C
Rectangle
-196°C to +110°C
0.048 mm
1.9 in.
15.24 mm
15.24 mm
40 mm
Permanent Acrylic
White, Transparent
Label
Single-side Printable
Self-laminating Tag
Laboratory Labeling
1 Label
500 Labels
-321°F to +230°F
0.0019 in.
48.26 x 15.24 mm
0.6 in.
15.24 mm
1.57 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers