missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels for M710
Printer Labels for use with Brady™ Printer M710.
Brand: Brady™ 311992
39.37 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
Specifications
ASTM D 1000 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-196°C | |
Rectangle | |
-196°C to +110°C | |
0.048 mm | |
2.625 in. | |
15.24 mm | |
15.24 mm | |
25.4 mm |
Permanent Acrylic | |
White, Transparent | |
Label | |
Single-side Printable | |
Self-laminating Tag | |
Laboratory Labeling | |
1 Label | |
100 Labels | |
-321°F to +230°F | |
0.0019 in. | |
66.68 x 15.24 mm | |
0.6 in. | |
15.24 mm | |
1 in. |