missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Purple Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
£37.99 - £67.66
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Purple, Clear |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17871639
|
Brady™
173740 |
1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
£49.60
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871479
|
Brady™
173786 |
1.5 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£62.12
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831659
|
Brady™
173813 |
1.5 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£48.05
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17881579
|
Brady™
173837 |
1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
£65.60
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17809044
|
Brady™
174598 |
1.5 x 0.75 in. | M710, BMP71 | 38.1 mm | Rectangle |
£53.20
Pack of 250 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17891399
|
Brady™
173799 |
1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£67.66
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831419
|
Brady™
173825 |
1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£63.82
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17851669
|
Brady™
173753 |
2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 63.5 mm | Rectangle |
£37.99
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891679
|
Brady™
173764 |
4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
£45.40
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17861359
|
Brady™
173849 |
4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
£61.49
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891389
|
Brady™
173857 |
6 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 152.4 mm | Rectangle |
£50.93
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Provided in a self-laminated format with a purple printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Purple, Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
-94°F to +158°F | |
0.004 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +70°C | |
0.102 mm |