missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Rotating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
Identify your wires from any angle with Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold and wrap – they’ll rotate freely for easy ID on even closed network connections.
£45.15 - £83.85
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear, White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
17868474
|
Brady™
174171 |
1.2 x 1 in. | 30.48 mm |
£51.60
Pack of 100 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
17838164
|
Brady™
174167 |
1.75 x 0.5 in. | 44.45 mm |
£45.15
Pack of 75 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
17828194
|
Brady™
174166 |
1.75 x 1 in. | 44.45 mm |
£51.60
Pack of 75 |
In Stock
Log in to see stock. |
||||
17818314
|
Brady™
174168 |
2.75 x 0.5 in. | 69.85 mm |
£45.15
Pack of 50 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
17828164
|
Brady™
174169 |
2.75 x 1 in. | 69.85 mm |
£51.60
Pack of 50 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
17878244
|
Brady™
174170 |
3.125 x 1 in. | 79.38 mm |
£58.05
Pack of 50 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
17848384
|
Brady™
174172 |
3.125 x 1.5 in. | 79.38 mm |
£83.85
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply--there's no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5 / 6 and fiber optic cables
- Made of B-427 vinyl
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
-94°F to +158°F | |
0.004 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-70°C to +70°C | |
0.102 mm |