missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Labels for BBP33 and i3300 Printers
Self-laminating, vinyl labels for use with the B33 Series.
Brand: Brady™ 142994
Additional Details : Weight : 982.00000kg
Description
- Designed for use with laboratory applications
- For smooth and textured surfaces
- For use with freezers and liquid nitrogen
Specifications
Not Autoclavable | |
White, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BBP™33 Sign and Label Printer, BradyPrinter i3300 and i5300 Industrial Label Printers | |
1250 Labels | |
-70°C to +70°C | |
28.6 mm | |
44.5 mm | |
25.4 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
1 | |
Rectangle | |
0.102 mm | |
16 AWG to 8 AWG | |
44.5 mm | |
9.5 mm |