missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Labels for Portable Label Printers
These self-laminating vinyl labels for portable label printers can be used in freezers and in environments with liquid nitrogen.
£30.90 - £35.15
Specifications
Product Type | Label |
---|---|
Color | Black on White |
For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
Material | Self-laminating Vinyl |
Print Technology | Thermal Transfer |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17613205
|
Brady™
152083 |
19 mm | 12.7 mm |
£30.90
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17623205
|
Brady™
152084 |
19 mm | 25.4 mm |
£35.15
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
These Self-laminating Vinyl Labels for M210 and M211 Portable Label Printers can be used in freezers and in environments with liquid nitrogen.
- Die-cut with rounded corners
- UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady™ Series R4300 and R6200 ribbons
Specifications
Label | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
19 mm | |
Permanent Acrylic | |
Non-sterile | |
Cartridge, Label | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling |
Black on White | |
Self-laminating Vinyl | |
0.75 in. | |
0.1 mm | |
Not Autoclavable | |
Matte | |
UL969 Labeling and Marking Standard |