missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl MiniMark™ Wire and Cable Marker
This Self-laminating Vinyl MiniMark™ Wire and Cable Marker is made of conformable material designed to adhere to highly curved surfaces, wires and cables.
£364.00 - £403.00
Specifications
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised |
---|---|
Description | MiniMark Self-laminating Wire and Cable Markers |
Adhesive Type | Permanent Acrylic |
Color | White, Transparent |
Finish | Matte |
Product Code | Brand | Width (Metric) | HeightMetric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | HeightMetric | Price | Quantity & Availability | ||||
11701825
|
Brady™
710114 |
25.4 mm |
£364.00
Each |
In Stock
Log in to see stock. |
|||||
11721795
|
Brady™
710116 |
38.1 mm |
£403.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11791795
|
Brady™
710115 |
25.4 mm |
£385.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Features a white printable area with clear ''tail'' that wraps around marker.
- The clear tails serves as over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.
- This material is UL recognised with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Labels | |
MiniMark Printer | |
-94°F to +158°F | |
Tensile Strength and Elongation 12 lb./in. (210 N/100 mm), 152%, 11 lb./in. (193 N/100 mm), 195% | |
0.102 mm |
MiniMark Self-laminating Wire and Cable Markers | |
White, Transparent | |
Label | |
Thermal Transfer | |
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling | |
-70°C | |
-70°C to +70°C | |
0.004 in. |