missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Labels
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear, self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.
£34.30 - £68.50
Specifications
Certifications/Compliance | UL Recognized to UL 2238, RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White/Transparent |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17981930
|
Brady™
170759 |
1.2 x 1 in. |
£62.80
Pack of 150 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17911940
|
Brady™
170757 |
1.75 x 0.5 in. |
£34.30
Pack of 110 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17911950
|
Brady™
170758 |
1.75 x 1 in. |
£68.50
Pack of 110 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17961940
|
Brady™
170760 |
2.75 x 0.5 in. |
£35.45
Pack of 70 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17951940
|
Brady™
170761 |
2.75 x 1 in. |
£68.50
Pack of 70 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Designed to spin freely, allowing you to read and identify cables and wires from any angle
- Made with a clear, non-printable overlaminate for increased protection
Specifications
UL Recognized to UL 2238, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White/Transparent | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
-94°F to +158°F |
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Non-sterile | |
BMP41, BMP51, M511 | |
0.004 in. |