missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Product Code. 17920680
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 19.05 mm (H)
12.70 mm (W) x 25.40 mm (H)
12.70 mm (W) x 31.75 mm (H)
12.70 mm (W) x 38.10 mm (H)
19.05 mm (W) x 25.40 mm (H)
19.05 mm (W) x 38.10 mm (H)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 101.60 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
25.40 mm (W) x 7.62 m (L)
31.75 mm (W) x 7.62 m (L)
38.10 mm (W) x 101.60 mm (H)
38.10 mm (W) x 152.40 mm (H)
38.10 mm (W) x 31.75 mm (H)
38.10 mm (W) x 38.10 mm (H)
38.10 mm (W) x 63.50 mm (H)
38.10 mm (W) x 7.62 m (L)
44.45 mm (W) x 25.40 mm (H)
44.45 mm (W) x 38.10 mm (H)
6.35 mm (W) x 27.94 mm (H)
Color:
White
White, Transparent
Yellow, Clear
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 110
Pack of 140
Pack of 180
Pack of 200
Pack of 240
Pack of 260
Pack of 340
Pack of 360
Pack of 40
Pack of 70
Pack of 80
This item is not returnable. View return policy

Product Code. 17920680

Brand: Brady™ 170753

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.

  • Designed for tightly-curved surfaces such as wires and cables
  • Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
  • Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
  • Made with a clear, non-printable overlaminate for increased protection

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Yellow, Clear
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 110
Temperature Range (English) -94°F to 158°F
Temperature Range (Metric) -70°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 6 AWG - 000 AWG
Dimensions (LxW) 25.40 mm (W) x 63.50 mm (H)
Length (English) 2.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 2.5 in
Height (Metric) 63.50 mm
Alternate Part Number M4-51-427-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.