missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
£228.00 - £382.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear, White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
17879104
|
Brady™
173452 |
1.5 x 1 in. | 38.1 mm |
£382.00
Pack of 2500 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
17848964
|
Brady™
173449 |
2.5 x 1 in. | 63.5 mm |
£228.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to 70°C (-40°F to 158°F)
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
-94°F to +158°F | |
0.004 in. | |
1 in. | |
1 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710, BMP61, BMP71 | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
25.4 mm | |
25.4 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title