Learn More
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination
Brand: Keystone Cleanroom Products BBMGTVKSS1626
2978.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 22.22990kg
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a Heat Sealer
Specifications
Autoclavable | |
Self-seal | |
Steam Sterilization | |
500/Pk. |
Certificate of Conformance (COC) | |
White | |
HDPE | |
26 x 16 in. |