missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
Self Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination.
Brand: Keystone Cleanroom Products 01635TWBBSSSDSP02
This item is not returnable.
View return policy
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a Heat Sealer
Specifications
Autoclavable | |
Self-seal | |
Steam Sterilization | |
HDPE | |
6 x 35 in. | |
15.2 cm | |
88.9 cm |
Certificate of Conformance (COC) | |
White | |
Steam Indicator Dot | |
25/Bag, 250/Cs. | |
6 in. | |
35 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction