missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
£468.00 - £765.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17738357
|
Keystone Cleanroom Products
COVMGTVKUB20X20SS |
20 in. | 20 in. |
£468.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17748357
|
Keystone Cleanroom Products
COVMGTVKUB20X32SS |
20 in. | 32 in. |
£540.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17758357
|
Keystone Cleanroom Products
COVMGTVKUB20X40SS |
20 in. | 40 in. |
£765.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17768357
|
Keystone Cleanroom Products
COVMGTVKUB23X30SS |
23 in. | 30 in. |
£540.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17778357
|
Keystone Cleanroom Products
COVMGTVKUB24X24SS |
24 in. | 24 in. |
£545.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17798357
|
Keystone Cleanroom Products
COVMGTVKUB24X36SS |
24 in. | 36 in. |
£615.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17708367
|
Keystone Cleanroom Products
COVMGTVKUB24X42SS |
24 in. | 42 in. |
£655.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17718367
|
Keystone Cleanroom Products
COVMGTVKUB24X44SS |
24 in. | 44 in. |
£655.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil |