missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
£1015.00 - £1735.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17748397
|
Keystone Cleanroom Products
COVMGTVKUB40X48SS |
40 in. | 48 in. |
£1015.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17758397
|
Keystone Cleanroom Products
COVMGTVKUB40X72SS |
40 in. | 72 in. |
£1735.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17778397
|
Keystone Cleanroom Products
COVMGTVKUB42X46SS |
42 in. | 46 in. |
£1015.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17788397
|
Keystone Cleanroom Products
COVMGTVKUB43X43SS |
43 in. | 43 in. |
£1020.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17708407
|
Keystone Cleanroom Products
COVMGTVKUB48X48SS |
48 in. | 48 in. |
£1255.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17718407
|
Keystone Cleanroom Products
COVMGTVKUB48X64SS |
48 in. | 64 in. |
£1735.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil |