missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 22 in. Wide
GREENER_CHOICE

Product Code. 30020154 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
4 x 16 in.
12 x 16 in.
14 x 14 in.
16 x 14 in.
16 x 16 in.
18 x 14 in.
20 x 14 in.
20 x 16 in.
20 x 18 in.
20 x 20 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
24 x 20 in.
24 x 22 in.
26 x 14 in.
26 x 15 in.
30 x 16 in.
30 x 18 in.
30 x 20 in.
32 x 16 in.
32 x 18 in.
32 x 20 in.
36 x 14 in.
36 x 16 in.
36 x 18 in.
36 x 20 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
40 x 18 in.
40 x 20 in.
43 x 15 in.
44 x 16 in.
44 x 20 in.
46 x 20 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
48 x 20 in.
54 x 18 in.
70 x 18 in.
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 30020154

Brand: Keystone Cleanroom Products 6STK1848SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 6.38 gal.
Capacity (Metric) 24.1 L
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Thickness (Metric) 0.13 mm
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Thickness (English) 5.3 mil
Dimensions (L x W) 48 x 18 in.
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 18 in.
Width (Metric) 46 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.