missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator
This Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system, and they open along the long edge.
£1550.00 - £3345.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17788017
|
Keystone Cleanroom Products
BGT2A1604SS |
16 in. | 4 in. |
£1550.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17798017
|
Keystone Cleanroom Products
BGT2A1612SS |
16 in. | 12 in. |
£2060.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17748117
|
Keystone Cleanroom Products
BGT2A3016SS |
30 in. | 16 in. |
£2465.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17758117
|
Keystone Cleanroom Products
BGT2A3020SS |
30 in. | 20 in. |
£2485.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17788117
|
Keystone Cleanroom Products
BGT2A3028SS |
30 in. | 28 in. |
£3110.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17788127
|
Keystone Cleanroom Products
BGT2A3412SS |
34 in. | 12 in. |
£1985.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17728137
|
Keystone Cleanroom Products
BGT2A3624SS |
36 in. | 24 in. |
£3345.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17748137
|
Keystone Cleanroom Products
BGT2A3628SS |
36 in. | 28 in. |
£3345.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17738157
|
Keystone Cleanroom Products
BGT2A4024SS |
40 in. | 24 in. |
£1975.00
Pack of 125 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17758167
|
Keystone Cleanroom Products
BGT2A4416SS |
44 in. | 16 in. |
£2535.00
Pack of 250 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17788177
|
Keystone Cleanroom Products
BGT2A6250SS |
62 in. | 50 in. |
£2750.00
Pack of 125 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Convenient side opening
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Spécification
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.30 mil |