missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags

Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts

Brand:  Keystone Cleanroom Products BNW4040SS2P

Additional Details : Weight : 14.06510kg

 View more versions of this product

Product Code. 17788207

  • £1390.00 / Pack of 50
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Designed for steam sterilization
  • Manufactured and packaged in controlled ISO 8 cleanroom environment
  • Eliminates need to cut material and use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-ply microbial barrier (each ply 59.7 g/m2)
  • Steam sterilization indicator
    • Autoclavable up to 135 °C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclave Bag
CoC
Blue
Steam sterilization packaging
Steam indicator
Non-sterile
40 in.
40 in.
43 L
Self-seal
Single-use
Pharmaceutical production equipment
Paper
102 x 102 cm
102 cm
102 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers